BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Keyed Padlock, Different, 1-3/4"W

MASTER LOCK| Zoro #: G1983335| Mfr #: 2LN

$25.65 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Body Width: 1-3/4"Body Finish: LaminatedBody Height: 1-3/4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1983335 Mfr #: 2LN
Body Width: 1-3/4"Body Finish: Laminated
Body Height: 1-3/4"Shackle Height: 5-3/4"
Body Thickness: 7/8"Number of Bumpers: 1
Item: Keyed PadlockIncludes: Two keys
Key Type: DifferentControl Key Registration Required: No
Number of Keys: 2Padlock Body Shape: Rectangular
Rekeyable: NoOpens with Key No.: 0540
Shackle Material: Hardened SteelHigh Security: Yes
Body Material: BrassBody Color: Silver
Shackle Dia.: 5/16"Shackle Width: 3/4"
Shackle Type: OpenNumber of Pins: 4
Country of Origin (subject to change): Mexico

Description

Keyed Padlock, Shackle Dia. 5/16 In., Shackle Height 5-3/4 In., Shackle Width 3/4 In., Shackle Material Hardened Steel, Body Height 1-3/4 In., Body Width 1-3/4 In., Body Thickness 7/8 In., Body Material Brass, Number of Bumpers 1, Number of Pins 4, Key Type Different, Control Key Registration Required No, Opens with Key No. 0540, Body Color Silver, Body Finish Laminated, High Security Yes, Padlock Body Shape Rectangular, Rekeyable No, Shackle Type Open

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews