KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Keyed Padlock, Different, 1-3/4"W

MASTER LOCK| Zoro #: G1961346| Mfr #: 510D

$4.75 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Shackle Dia.: 9/32"
Includes: Two keys
Body Material: Steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1961346 Mfr #: 510D
Shackle Dia.: 9/32"Includes: Two keys
Body Material: SteelShackle Material: Steel
Body Width: 1-3/4"Shackle Width: 13/16"
Key Type: DifferentPadlock Body Shape: Rectangular
Body Thickness: 3/4"Shackle Height: 5/8 to 2"
Shackle Type: OpenNumber of Bumpers: 1
Weather Resistant: YesItem: Keyed Padlock
High Security: NoControl Key Registration Required: No
Number of Keys: 2Body Height: 1-3/4"
Body Color: SilverCountry of Origin (subject to change): China

Description

Keyed Padlock, Shackle Dia. 9/32 In., Shackle Height 5/8 to 2 In., Shackle Width 13/16 In., Shackle Material Steel, Body Height 1-3/4 In., Body Width 1-3/4 In., Body Thickness 3/4 In., Body Material Steel, Number of Bumpers 1, Key Type Different, Control Key Registration Required No, Includes Two Keys, Body Color Silver, Number of Keys 2, Weather Resistant Yes, High Security No, Padlock Body Shape Rectangular, Shackle Type Open

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews