BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Keyed Padlock, Different, 1-3/4"W

MASTER LOCK| Zoro #: G0285722| Mfr #: 6840N

$28.80 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Body Width: 1-3/4"Number of Pins: 5Rekeyable: Yes
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0285722 Mfr #: 6840N
Body Width: 1-3/4"Number of Pins: 5
Rekeyable: YesOpens with Key No.: 10G040
Shackle Material: Boron Hardened SteelHigh Security: Yes
Shackle Height: 1-3/16"Padlock Body Shape: Rectangular
Body Material: BrassIncludes: Two keys
Item: Keyed PadlockBody Color: Brass
Shackle Dia.: 5/16"Key Type: Different
Control Key Registration Required: NoShackle Width: 29/32"
Shackle Type: OpenNumber of Keys: 2
Body Thickness: 1"Country of Origin (subject to change): Mexico

Description

Keyed Padlock, Shackle Dia. 5/16 In., Shackle Height 1-3/16 In., Shackle Width 29/32 In., Shackle Material Boron Hardened Steel, Body Width 1-3/4 In., Body Thickness 1 In., Body Material Brass, Number of Pins 5, Key Type Different, Control Key Registration Required No, Opens with Key No. 10G040, Body Color Brass, High Security Yes, Padlock Body Shape Rectangular, Rekeyable Yes, Shackle Type Open

Reviews