Keyed Padlock, Different, 1-3/4"W

MASTER LOCK| Zoro #: G1232603| Mfr #: 6841WO

$16.23 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Body Material: BrassShackle Type: OpenShackle Dia.: 5/16"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1232603 Mfr #: 6841WO
Body Material: BrassShackle Type: Open
Shackle Dia.: 5/16"Body Width: 1-3/4"
Shackle Material: Boron AlloyKey Type: Different
Interchangeable Core: YesItem: Keyed Padlock
Weather Resistant: YesBody Thickness: 7/8"
Control Key Registration Required: NoHigh Security: Yes
Padlock Body Shape: RectangularShackle Width: 25/32"
Shackle Height: 1-3/16"Body Color: Brass
Country of Origin (subject to change): Mexico

Description

Keyed Padlock, Shackle Dia. 5/16 In., Shackle Height 1-3/16 In., Shackle Width 25/32 In., Shackle Material Boron Alloy, Body Width 1-3/4 In., Body Thickness 7/8 In., Body Material Brass, Key Type Different, Control Key Registration Required No, Body Color Brass, Weather Resistant Yes, High Security Yes, Interchangeable Core Yes, Padlock Body Shape Rectangular, Shackle Type Open

Reviews