Keyed Padlock, Different, 1-3/4"W

MASTER LOCK| Zoro #: G2139006| Mfr #: 7045

$31.83 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Body Material: SteelShackle Type: ShroudedShackle Dia.: 5/16"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2139006 Mfr #: 7045
Body Material: SteelShackle Type: Shrouded
Shackle Dia.: 5/16"Body Width: 1-3/4"
Key Type: DifferentShackle Material: Boron Hardened Steel
Body Color: SilverIncludes: Keys
Item: Keyed PadlockBody Thickness: 1"
Control Key Registration Required: NoHigh Security: Yes
Number of Keys: 2Shackle Width: 29/32"
Rekeyable: YesShackle Height: 1-3/16"
Number of Pins: 5Padlock Body Shape: Rectangular
Country of Origin (subject to change): Mexico

Description

Keyed Padlock, Shackle Dia. 5/16 In., Shackle Height 1-3/16 In., Shackle Width 29/32 In., Shackle Material Boron Hardened Steel, Body Width 1-3/4 In., Body Thickness 1 In., Body Material Steel, Number of Pins 5, Key Type Different, Control Key Registration Required No, Body Color Silver, High Security Yes, Padlock Body Shape Rectangular, Rekeyable Yes, Shackle Type Shrouded

Reviews