DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Keyed Padlock, Different, 1-3/4"W

MASTER LOCK| Zoro #: G1972092| Mfr #: 7045N

$32.50 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Keyed Padlock
Body Thickness: 1"
Number of Pins: 5
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1972092 Mfr #: 7045N
Item: Keyed PadlockBody Thickness: 1"
Number of Pins: 5Padlock Body Shape: Rectangular
Body Material: SteelShackle Height: 1-3/16"
Body Color: SilverBody Width: 1-3/4"
Includes: KeysShackle Type: Shrouded
Key Type: DifferentShackle Material: Boron Hardened Steel
Opens with Key No.: 11G304Rekeyable: Yes
Shackle Dia.: 5/16"High Security: Yes
Control Key Registration Required: NoNumber of Keys: 2
Shackle Width: 29/32"Country of Origin (subject to change): Mexico

Description

Keyed Padlock, Shackle Dia. 5/16 In., Shackle Height 1-3/16 In., Shackle Width 29/32 In., Shackle Material Boron Hardened Steel, Body Width 1-3/4 In., Body Thickness 1 In., Body Material Steel, Number of Pins 5, Key Type Different, Control Key Registration Required No, Opens with Key No. G3889986, Includes Keys, Body Color Silver, Number of Keys 2, High Security Yes, Padlock Body Shape Rectangular, Rekeyable Yes, Shackle Type Shrouded

Reviews