PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Keyed Padlock, Different, 1-3/4"W

MASTER LOCK| Zoro #: G0269044| Mfr #: 81

$16.19 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Number of Pins: 5Body Width: 1-3/4"Key Type: Different
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0269044 Mfr #: 81
Number of Pins: 5Body Width: 1-3/4"
Key Type: DifferentShackle Material: Hardened Steel
High Security: YesShackle Type: Open
Body Thickness: 7/8"Body Height: 1-3/4"
Rekeyable: NoShackle Height: 15/16"
Item: Keyed PadlockShackle Dia.: 5/16"
Shackle Width: 3/4"Body Color: Silver
Control Key Registration Required: NoIncludes: Two keys
Padlock Body Shape: RectangularBody Material: Steel
Number of Bumpers: 2Number of Keys: 2
Country of Origin (subject to change): Mexico

Description

Keyed Padlock, Shackle Dia. 5/16 In., Shackle Height 15/16 In., Shackle Width 3/4 In., Shackle Material Hardened Steel, Body Height 1-3/4 In., Body Width 1-3/4 In., Body Thickness 7/8 In., Body Material Steel, Number of Bumpers 2, Number of Pins 5, Key Type Different, Control Key Registration Required No, Body Color Silver, High Security Yes, Padlock Body Shape Rectangular, Rekeyable No, Shackle Type Open

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews