Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Keyed Padlock, Different, 1-7/8"W
  • Zoro #: G0278941
  • Mfr #: 4150
$7.33
  • Promotion Restriction: Not eligible for promotion
  • Padlock Body Shape: Rectangular
  • Shackle Height: 15/16"
See full product details
Orders over $50 ship free.

Master Lock #4150 Specifications

  • Zoro #: G0278941
  • Mfr #: 4150
Promotion Restriction: Not eligible for promotion Padlock Body Shape: Rectangular
Shackle Height: 15/16" Opens with Key No.: 41242
Body Finish: Brass Shackle Width: 1"
Body Dia.: 1-7/8" Includes: (2) keys
Control Key Registration Required: No Shackle Type: Open
Tubular Key: No Shackle Dia.: 9/32"
Shackle Material: Hardened Steel Body Height: 1-1/2"
Body Color: Brass Interchangeable Core: No
For Use With: Cabinets; Fences; Waste Management Equipment; Well and Septic Covers Key Type: Different
Number of Pins: 5 Body Material: Brass
High Security: Yes Body Width: 1-7/8"
Rekeyable: No Item: Keyed Padlock
Number of Keys: 2 Body Thickness: 9/16"
Non Removable Key: No Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Keyed Padlock, Shackle Dia. 9/32 In., Shackle Height 15/16 In., Shackle Width 1 In., Shackle Material Hardened Steel, Body Height 1-1/2 In., Body Width 1-7/8 In., Body Thickness 9/16 In., Body Material Brass, Number of Pins 5, Key Type Different, Control Key Registration Required No, Opens with Key No. 41242, For Use With Mfr. No. 4150KAWWG, Body Color Brass, Body Dia. 1-7/8 In., Body Finish Brass, High Security Yes, Interchangeable Core No, Non Removable Key No, Padlock Body Shape Rectangular

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Master Lock #4150