BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Keyed Padlock, Different, 1-9/16"W

MASTER LOCK| Zoro #: G1826404| Mfr #: 3LF

$8.46 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Body Width: 1-9/16"Body Thickness: 3/4"Body Height: 1-9/16"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1826404 Mfr #: 3LF
Body Width: 1-9/16"Body Thickness: 3/4"
Body Height: 1-9/16"Shackle Height: 1-1/2"
Padlock Body Shape: RectangularNumber of Bumpers: 2
Item: Keyed PadlockIncludes: Two keys
Key Type: DifferentControl Key Registration Required: No
Number of Keys: 2Number of Pins: 4
Weather Resistant: YesRekeyable: No
Opens with Key No.: 0851Shackle Material: Hardened Steel
High Security: YesBody Material: Steel
Body Color: SilverShackle Dia.: 9/32"
Shackle Width: 5/8"Shackle Type: Open
Country of Origin (subject to change): Mexico

Description

Keyed Padlock, Shackle Dia. 9/32 In., Shackle Height 1-1/2 In., Shackle Width 5/8 In., Shackle Material Hardened Steel, Body Height 1-9/16 In., Body Width 1-9/16 In., Body Thickness 3/4 In., Body Material Steel, Number of Bumpers 2, Number of Pins 4, Key Type Different, Control Key Registration Required No, Body Color Silver, Weather Resistant Yes, High Security Yes, Padlock Body Shape Rectangular, Rekeyable No, Shackle Type Open

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews