SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Keyed Padlock, Different, 1-9/16"W

MASTER LOCK| Zoro #: G0716046| Mfr #: 3LH

$8.51 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Body Material: SteelShackle Type: OpenShackle Dia.: 9/32"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0716046 Mfr #: 3LH
Body Material: SteelShackle Type: Open
Shackle Dia.: 9/32"Body Width: 1-9/16"
Key Type: DifferentShackle Material: Hardened Steel
Body Color: SilverBody Height: 1-1/4"
High Security: NoIncludes: Two keys
Item: Keyed PadlockWeather Resistant: Yes
Body Thickness: 3/4"Control Key Registration Required: No
Number of Bumpers: 2Number of Keys: 2
Padlock Body Shape: RectangularShackle Width: 5/8"
Rekeyable: NoShackle Height: 2"
Number of Pins: 4Country of Origin (subject to change): Mexico

Description

Keyed Padlock, Shackle Dia. 9/32 In., Shackle Height 2 In., Shackle Width 5/8 In., Shackle Material Hardened Steel, Body Height 1-1/4 In., Body Width 1-9/16 In., Body Thickness 3/4 In., Body Material Steel, Number of Bumpers 2, Number of Pins 4, Key Type Different, Control Key Registration Required No, Body Color Silver, Weather Resistant Yes, High Security No, Padlock Body Shape Rectangular, Rekeyable No, Shackle Type Open

Reviews