BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Keyed Padlock, Different, 1-9/16"W

MASTER LOCK| Zoro #: G2156025| Mfr #: 4

$12.49 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Opens with Key No.: 0712Shackle Height: 3/4"Shackle Dia.: 9/32"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2156025 Mfr #: 4
Opens with Key No.: 0712Shackle Height: 3/4"
Shackle Dia.: 9/32"High Security: No
Item: Keyed PadlockIncludes: Two keys
Control Key Registration Required: NoShackle Material: Chrome Plated Hardened Steel
Key Type: DifferentNumber of Keys: 2
Weather Resistant: YesNumber of Pins: 4
Body Width: 1-9/16"Body Color: Brass
Shackle Width: 5/8"Padlock Body Shape: Rectangular
Body Thickness: 3/4"Rekeyable: No
Shackle Type: OpenBody Material: Brass
Body Finish: LaminatedCountry of Origin (subject to change): Mexico

Description

Keyed Padlock, Shackle Dia. 9/32 In., Shackle Height 3/4 In., Shackle Width 5/8 In., Shackle Material Chrome Plated Hardened Steel, Body Width 1-9/16 In., Body Thickness 3/4 In., Body Material Brass, Number of Pins 4, Key Type Different, Control Key Registration Required No, Opens with Key No. 0712, Body Color Brass, Body Finish Laminated, Weather Resistant Yes, High Security No, Padlock Body Shape Rectangular, Rekeyable No, Shackle Type Open

Reviews