KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Keyed Padlock, Different, 1-9/16"W

MASTER LOCK| Zoro #: G1121644| Mfr #: 6830

$12.68 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Keyed Padlock
Body Thickness: 15/16"
Number of Pins: 5
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1121644 Mfr #: 6830
Item: Keyed PadlockBody Thickness: 15/16"
Number of Pins: 5Padlock Body Shape: Rectangular
Body Material: BrassShackle Height: 1-1/16"
Body Color: GoldBody Width: 1-9/16"
Includes: Two keysShackle Type: Open
Key Type: DifferentShackle Material: Boron Hardened Steel
Weather Resistant: YesOpens with Key No.: 10G200
Rekeyable: YesShackle Dia.: 1/4"
High Security: YesControl Key Registration Required: No
Number of Keys: 2Shackle Width: 25/32"
Country of Origin (subject to change): Mexico

Description

Keyed Padlock, Shackle Dia. 1/4 In., Shackle Height 1-1/16 In., Shackle Width 25/32 In., Shackle Material Boron Hardened Steel, Body Width 1-9/16 In., Body Thickness 15/16 In., Body Material Brass, Number of Pins 5, Key Type Different, Control Key Registration Required No, Opens with Key No. 10G200, Includes Two Keys, Body Color Gold, Number of Keys 2, Weather Resistant Yes, High Security Yes, Padlock Body Shape Rectangular, Rekeyable Yes, Shackle Type Open

Reviews