KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Keyed Padlock, Different, 1-9/16"W

MASTER LOCK| Zoro #: G2302912| Mfr #: 6830N

$20.84 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Number of Pins: 5
Shackle Dia.: 1/4"
Includes: Two keys
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2302912 Mfr #: 6830N
Number of Pins: 5Shackle Dia.: 1/4"
Includes: Two keysBody Material: Brass
Shackle Material: Boron Hardened SteelBody Width: 1-9/16"
Shackle Width: 25/32"Key Type: Different
Padlock Body Shape: RectangularBody Thickness: 15/16"
Opens with Key No.: 10G044Rekeyable: Yes
Shackle Height: 1-1/16"Shackle Type: Open
Item: Keyed PadlockHigh Security: Yes
Control Key Registration Required: NoNumber of Keys: 2
Body Color: BrassCountry of Origin (subject to change): Mexico

Description

Keyed Padlock, Shackle Dia. 1/4 In., Shackle Height 1-1/16 In., Shackle Width 25/32 In., Shackle Material Boron Hardened Steel, Body Width 1-9/16 In., Body Thickness 15/16 In., Body Material Brass, Number of Pins 5, Key Type Different, Control Key Registration Required No, Opens with Key No. 10G044, Includes Two Keys, Body Color Brass, Number of Keys 2, High Security Yes, Padlock Body Shape Rectangular, Rekeyable Yes, Shackle Type Open

Reviews