KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Keyed Padlock, Different, 2-1/2"W

MASTER LOCK| Zoro #: G0465647| Mfr #: 15

$23.40 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
High Security: Yes
Body Color: Silver
Control Key Registration Required: No
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0465647 Mfr #: 15
High Security: YesBody Color: Silver
Control Key Registration Required: NoNumber of Pins: 5
Shackle Width: 1-3/16"Number of Bumpers: 2
Opens with Key No.: 19N464Shackle Material: Boron Hardened Steel
Shackle Dia.: 7/16"Number of Keys: 2
Item: Keyed PadlockBody Width: 2-1/2"
Includes: Two keysPadlock Body Shape: Rectangular
Shackle Type: OpenBody Material: Steel
Weather Resistant: YesRekeyable: No
Shackle Height: 1-1/4"Body Thickness: 1-1/8"
Key Type: DifferentCountry of Origin (subject to change): Mexico

Description

Keyed Padlock, Shackle Dia. 7/16 In., Shackle Height 1-1/4 In., Shackle Width 1-3/16 In., Shackle Material Boron Hardened Steel, Body Width 2-1/2 In., Body Thickness 1-1/8 In., Body Material Steel, Number of Bumpers 2, Number of Pins 5, Key Type Different, Control Key Registration Required No, Opens with Key No. 19N464, Includes Two Keys, Body Color Silver, Number of Keys 2, Weather Resistant Yes, High Security Yes, Padlock Body Shape Rectangular, Rekeyable No, Shackle Type Open

Reviews