KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Keyed Padlock, Different, 2-1/2"W

MASTER LOCK| Zoro #: G0743391| Mfr #: 15LH

$25.08 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Shackle Dia.: 7/16"
Body Color: Silver
Rekeyable: No
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0743391 Mfr #: 15LH
Shackle Dia.: 7/16"Body Color: Silver
Rekeyable: NoShackle Width: 1-3/16"
Key Type: DifferentPadlock Body Shape: Rectangular
Body Thickness: 1-1/8"Opens with Key No.: 11N005
Shackle Material: Boron Hardened SteelNumber of Bumpers: 2
Weather Resistant: YesItem: Keyed Padlock
Body Height: 2-1/2"Number of Pins: 5
Includes: Two keysBody Material: Steel
Body Width: 2-1/2"Shackle Height: 2"
Shackle Type: OpenHigh Security: Yes
Control Key Registration Required: NoNumber of Keys: 2
Country of Origin (subject to change): Mexico

Description

Keyed Padlock, Shackle Dia. 7/16 In., Shackle Height 2 In., Shackle Width 1-3/16 In., Shackle Material Boron Hardened Steel, Body Height 2-1/2 In., Body Width 2-1/2 In., Body Thickness 1-1/8 In., Body Material Steel, Number of Bumpers 2, Number of Pins 5, Key Type Different, Control Key Registration Required No, Opens with Key No. 11N005, Includes Two Keys, Body Color Silver, Number of Keys 2, Weather Resistant Yes, High Security Yes, Padlock Body Shape Rectangular, Rekeyable No

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews