KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Keyed Padlock, Different, 2-1/2"W

MASTER LOCK| Zoro #: G0999817| Mfr #: 15N

$30.83 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Keyed Padlock
Body Thickness: 1-1/8"
Number of Pins: 5
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0999817 Mfr #: 15N
Item: Keyed PadlockBody Thickness: 1-1/8"
Number of Pins: 5Padlock Body Shape: Rectangular
Body Material: SteelShackle Height: 1-1/4"
Body Color: Black/SilverBody Width: 2-1/2"
Includes: Two keysNumber of Bumpers: 2
Shackle Type: OpenKey Type: Different
Shackle Material: Boron Hardened SteelOpens with Key No.: 19N465
Rekeyable: NoShackle Dia.: 7/16"
High Security: YesControl Key Registration Required: No
Number of Keys: 2Shackle Width: 1-3/16"
Country of Origin (subject to change): Mexico

Description

Keyed Padlock, Shackle Dia. 7/16 In., Shackle Height 1-1/4 In., Shackle Width 1-3/16 In., Shackle Material Boron Hardened Steel, Body Width 2-1/2 In., Body Thickness 1-1/8 In., Body Material Steel, Number of Bumpers 2, Number of Pins 5, Key Type Different, Control Key Registration Required No, Opens with Key No. 19N465, Includes Two Keys, Body Color Black/Silver, Number of Keys 2, High Security Yes, Padlock Body Shape Rectangular, Rekeyable No, Shackle Type Open

Reviews