HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

Keyed Padlock, Different, 2-1/2"W

MASTER LOCK| Zoro #: G1239971| Mfr #: 6230

$18.69 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Marine Grade Weather Proof: Yes
Shackle Type: Open
Opens with Key No.: 10G019
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1239971 Mfr #: 6230
Marine Grade Weather Proof: YesShackle Type: Open
Opens with Key No.: 10G019Shackle Height: 1-1/8"
High Security: YesNumber of Keys: 2
Item: Keyed PadlockBody Thickness: 1"
Shackle Width: 7/8"Shackle Material: Boron Hardened Steel
Body Color: SilverIncludes: Keys
Body Width: 2-1/2"Key Type: Different
Control Key Registration Required: NoBody Material: Steel
Shackle Dia.: 7/16"Body Dia.: 2-1/2"
Padlock Body Shape: RoundNumber of Pins: 5
Rekeyable: YesCountry of Origin (subject to change): Mexico

Description

Keyed Padlock, Shackle Dia. 7/16 In., Shackle Height 1-1/8 In., Shackle Width 7/8 In., Shackle Material Boron Hardened Steel, Body Width 2-1/2 In., Body Thickness 1 In., Body Material Steel, Number of Pins 5, Key Type Different, Control Key Registration Required No, Opens with Key No. 10G019, Body Color Silver, Body Dia. 2-1/2 In., High Security Yes, Padlock Body Shape Round, Rekeyable Yes, Shackle Type Open

Reviews