KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Keyed Padlock, Different, 2-1/8"W

MASTER LOCK| Zoro #: G0332927| Mfr #: 6321

$19.22 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Number of Pins: 5
Shackle Dia.: 5/16"
Body Material: Steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0332927 Mfr #: 6321
Number of Pins: 5Shackle Dia.: 5/16"
Body Material: SteelShackle Material: Boron Alloy
Body Width: 2-1/8"Shackle Width: 7/8"
Key Type: DifferentPadlock Body Shape: Rectangular
Body Thickness: 1"Rekeyable: Yes
Shackle Height: 3/4"Shackle Type: Shrouded
Weather Resistant: YesItem: Keyed Padlock
High Security: YesControl Key Registration Required: No
Number of Keys: 2Body Finish: Laminated
Body Color: SilverCountry of Origin (subject to change): Mexico

Description

Keyed Padlock, Shackle Dia. 5/16 In., Shackle Height 3/4 In., Shackle Width 7/8 In., Shackle Material Boron Alloy, Body Width 2-1/8 In., Body Thickness 1 In., Body Material Steel, Number of Pins 5, Key Type Different, Control Key Registration Required No, Body Color Silver, Body Finish Laminated, Number of Keys 2, Weather Resistant Yes, High Security Yes, Padlock Body Shape Rectangular, Rekeyable Yes, Shackle Type Shrouded

Reviews