KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Keyed Padlock, Different, 2-1/8"W

MASTER LOCK| Zoro #: G0800572| Mfr #: 6421LJWO

$23.36 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Body Color: Black
Control Key Registration Required: No
Shackle Height: 2-1/2"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0800572 Mfr #: 6421LJWO
Body Color: BlackControl Key Registration Required: No
Shackle Height: 2-1/2"Shackle Width: 7/8"
Shackle Material: Boron AlloyWeather Resistant: Yes
Body Finish: LaminatedItem: Keyed Padlock
Body Width: 2-1/8"High Security: No
Padlock Body Shape: RectangularShackle Type: Extended
Body Material: SteelShackle Dia.: 5/16"
Interchangeable Core: YesRekeyable: Yes
Key Type: DifferentBody Thickness: 1-5/16"
Country of Origin (subject to change): Mexico

Description

Keyed Padlock, Weather Resistant, Shackle Dia. 5/16 In., Shackle Height 2-1/2 In., Shackle Width 7/8 In., Shackle Material Boron Alloy, Body Size Width 2-1/8 In., Body Size Thickness 1-5/16 In., Body Material Steel, Dual Deadbolt Locking, Silver, Steel, Weatherability Superior Corrosion Resistance, Shackle Configuration Extended, Standard Security, SFIC Cylinder Sold Separately

Reviews