Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Keyed Padlock, Different, 2-3/8"W

  • Zoro #: G0621047
  • Mfr #: 6125
$29.43
  • Item: Padlock
  • Key Type: Different
  • Body Material: Steel
See full product details
Orders over $75 ship free.

Master Lock #6125 Specifications

  • Zoro #: G0621047
  • Mfr #: 6125
Item: Padlock Key Type: Different
Body Material: Steel Rekeyable: Yes
Shackle Height: 2 3/8 in High Security: Yes
Body Thickness: 1 3/16 in Shackle Width: 7/8 in
Body Finish: Laminated Padlock Body Shape: Rectangular
Weather Resistant: Yes Shackle Material: Boron
For Use With: Industrial; Storefront; Business Gate; Trailers; Vans; Manufacturing Environment; Truck Doors Opens with Key No.: 10G014
Control Key Registration Required: No Body Color: Silver
Shackle Dia.: 3/8 in Number of Pins: 5 Pin
Shackle Type: Standard Shackle Body Width: 2 3/8 in
Body Height: 2 13/16 in Includes: Dust Cover, Lock Cover
Number of Bumpers: 0 Keyway Type: Master K6000
Interchangeable Core: No Series: ProSeries
Features: Exclusive Weather Tough(R) Cover Protects Lock from Water, Ice, Dirt, and Grime Lock Body Material: Steel
Keying: Keyed Different Number of Keys: 2
Includes Dust Cover: Yes Environment: Indoor
Lock Cover Material: Plastic Coated Shackle Finish: Chrome-Plated
Lock Body Color: Black Lock Type: Keyed Padlock
Key Locking Mechanism: Pin Tumbler Locking Mechanism: Ball Bearing Locking
Includes Lock Cover: Yes Key Code: Varies
Shackle Shape: Rounded Includes Chain: No
Security Level: High Security Additional Key Mfr Part No.: K6000
Corrosion-Resistant: No Shackle Diameter: 3/8 in
Number of Locks in Pack: 1 Key Retaining: No
Lock Body Finish: Laminated Body Diameter: Not Applicable
Includes ID Tag: No Horizontal Shackle Clearance: 7/8 in
Vertical Shackle Clearance: 1 3/8 in Lock Body Shape: Rectangular
Country of Origin (subject to change): Mexico
Feedback Help us improve our product information

Description

Padlock, Shackle Dia. 3/8 in, Shackle Height 2 3/8 in, Shackle Width 7/8 in, Shackle Material Boron, Body Height 2 13/16 in, Body Width 2 3/8 in, Body Thickness 1 3/16 in, Body Material Steel, Number of Bumpers 0, Number of Pins 5 Pin, Key Type Different, Control Key Registration Required No, Body Color Silver, Body Finish Laminated, Keyway Type Master K6000, Weather Resistant Yes, High Security Yes, Interchangeable Core No, Padlock Body Shape Rectangular, Rekeyable Yes

Reviews of Master Lock #6125