Keyed Padlock, Different, 2-3/8"W

MASTER LOCK| Zoro #: G1738152| Mfr #: 6125N

$22.08 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Body Material: SteelBody Finish: LaminatedShackle Type: Open
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1738152 Mfr #: 6125N
Body Material: SteelBody Finish: Laminated
Shackle Type: OpenShackle Dia.: 3/8"
Body Width: 2-3/8"Shackle Material: Boron Hardened Steel
Key Type: DifferentBody Color: Black
Item: Keyed PadlockWeather Resistant: Yes
Body Thickness: 1-3/16"Shackle Height: 1-3/8"
Control Key Registration Required: NoHigh Security: Yes
Number of Keys: 2Shackle Width: 7/8"
Number of Pins: 5Padlock Body Shape: Rectangular
Country of Origin (subject to change): Mexico

Description

Keyed Padlock, Shackle Dia. 3/8 In., Shackle Height 1-3/8 In., Shackle Width 7/8 In., Shackle Material Boron Hardened Steel, Body Width 2-3/8 In., Body Thickness 1-3/16 In., Body Material Steel, Number of Pins 5, Key Type Different, Control Key Registration Required No, Body Color Black, Body Finish Laminated, Weather Resistant Yes, High Security Yes, Padlock Body Shape Rectangular, Shackle Type Open

Reviews