PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Keyed Padlock, Different, 2-3/8"W

MASTER LOCK| Zoro #: G0814791| Mfr #: 6325N

$46.00 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Control Key Registration Required: NoKey Type: DifferentShackle Height: 3/4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0814791 Mfr #: 6325N
Control Key Registration Required: NoKey Type: Different
Shackle Height: 3/4"High Security: Yes
Body Thickness: 1-3/16"Body Material: Steel
Number of Pins: 5Body Color: Black
Includes: KeysWeather Resistant: Yes
Non Removable Key: NoRekeyable: Yes
Opens with Key No.: 10G010Item: Keyed Padlock
Number of Keys: 2Shackle Material: Boron Hardened Steel
Body Width: 2-3/8"Shackle Dia.: 3/8"
Shackle Width: 7/8"Padlock Body Shape: Rectangular
Shackle Type: ShroudedCountry of Origin (subject to change): Mexico

Description

Keyed Padlock, Shackle Dia. 3/8 In., Shackle Height 3/4 In., Shackle Width 7/8 In., Shackle Material Boron Hardened Steel, Body Width 2-3/8 In., Body Thickness 1-3/16 In., Body Material Steel, Number of Pins 5, Key Type Different, Control Key Registration Required No, Opens with Key No. 10G010, Body Color Black, Weather Resistant Yes, High Security Yes, Non Removable Key No, Padlock Body Shape Rectangular, Rekeyable Yes, Shackle Type Shrouded

Reviews