Keyed Padlock, Different, 2-5/16"W

MASTER LOCK| Zoro #: G1998035| Mfr #: 187

$17.63 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Shackle Type: ShroudedOpens with Key No.: X2110Shackle Height: 15/16"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1998035 Mfr #: 187
Shackle Type: ShroudedOpens with Key No.: X2110
Shackle Height: 15/16"High Security: No
Number of Keys: 2Shackle Dia.: 5/16"
Body Thickness: 1-1/8"Shackle Width: 3/4"
Shackle Material: Hardened SteelIncludes: Two keys
Body Width: 2-5/16"Body Color: Silver
Control Key Registration Required: NoBody Material: Titanium
Item: Keyed PadlockKey Type: Different
Padlock Body Shape: OvalNumber of Pins: 4
Rekeyable: YesCountry of Origin (subject to change): China

Description

Keyed Padlock, Shackle Dia. 5/16 In., Shackle Height 15/16 In., Shackle Width 3/4 In., Shackle Material Hardened Steel, Body Width 2-5/16 In., Body Thickness 1-1/8 In., Body Material Titanium, Number of Pins 4, Key Type Different, Control Key Registration Required No, Opens with Key No. X2110, Body Color Silver, High Security No, Padlock Body Shape Oval, Rekeyable Yes, Shackle Type Shrouded

Reviews