Keyed Padlock, Different, 2-5/8"W

MASTER LOCK| Zoro #: G1450635| Mfr #: 6127N

$26.04 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Body Material: SteelBody Finish: LaminatedShackle Type: Open
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1450635 Mfr #: 6127N
Body Material: SteelBody Finish: Laminated
Shackle Type: OpenShackle Dia.: 7/16"
Body Color: BlackShackle Material: Boron Hardened Steel
Key Type: DifferentIncludes: Two keys
Item: Keyed PadlockWeather Resistant: Yes
Body Thickness: 1-5/16"Opens with Key No.: 10G015
Control Key Registration Required: NoHigh Security: Yes
Number of Keys: 2Body Width: 2-5/8"
Shackle Width: 7/8"Shackle Height: 1-3/8"
Number of Pins: 5Padlock Body Shape: Rectangular
Country of Origin (subject to change): Mexico

Description

Keyed Padlock, Shackle Dia. 7/16 In., Shackle Height 1-3/8 In., Shackle Width 7/8 In., Shackle Material Boron Hardened Steel, Body Width 2-5/8 In., Body Thickness 1-5/16 In., Body Material Steel, Number of Pins 5, Key Type Different, Control Key Registration Required No, Opens with Key No. 10G015, Body Color Black, Body Finish Laminated, Weather Resistant Yes, High Security Yes, Padlock Body Shape Rectangular, Shackle Type Open

Reviews