Skip to Main Content
A message about Zoro's 10th anniversary from our president. Read more.

Shop by Category

customer-service Help cart Cart

Keyed Padlock, Different, 2-5/8"W

  • Zoro #: G0536331
  • Mfr #: 6327
$43.80
  • Rekeyable: Yes
  • Body Color: Silver
  • Body Finish: Laminated
See full product details
Orders over $75 ship free.

Master Lock #6327 Specifications

  • Zoro #: G0536331
  • Mfr #: 6327
Rekeyable: Yes Body Color: Silver
Body Finish: Laminated Weather Resistant: No
Number of Pins: 5 Pin High Security: Yes
Shackle Height: 3/4 in Shackle Dia.: 7/16 in
For Use With: Industrial; Storefront; Business Gate; Trailers; Vans; Manufacturing Environment; Truck Doors Opens with Key No.: 10G018
Padlock Body Shape: Rectangular Key Type: Different
Body Width: 2 5/8 in Body Material: Steel
Shackle Material: Boron Item: Padlock
Shackle Type: Partially Hidden Shackle Body Thickness: 1 5/16 in
Control Key Registration Required: No Shackle Width: 7/8 in
Number of Keys: 2 Number of Bumpers: 0
Body Height: 2 13/16 in Keyway Type: Master K6000
Lock Body Material: Steel Series: ProSeries
Keying: Keyed Different Features: High Security
Interchangeable Core: No Additional Key Mfr Part No.: K6000
Lock Body Finish: Laminated Key Code: Varies
Corrosion-Resistant: No Lock Body Color: Black
Shackle Shape: Rounded Shackle Diameter: 7/16 in
Includes Lock Cover: No Includes Dust Cover: No
Key Retaining: No Lock Type: Keyed Padlock
Includes Chain: No Lock Body Shape: Rectangular
Horizontal Shackle Clearance: 7/8 in Number of Locks in Pack: 1
Includes ID Tag: No Key Locking Mechanism: Pin Tumbler
Environment: Indoor Body Diameter: Not Applicable
Locking Mechanism: Ball Bearing Locking Security Level: High Security
Vertical Shackle Clearance: 3/4 in Shackle Finish: Chrome-Plated
Country of Origin (subject to change): Mexico
Feedback Help us improve our product information

Description

Padlock, Shackle Dia. 7/16 in, Shackle Height 3/4 in, Shackle Width 7/8 in, Shackle Material Boron, Body Height 2 13/16 in, Body Width 2 5/8 in, Body Thickness 1 5/16 in, Body Material Steel, Number of Bumpers 0, Number of Pins 5 Pin, Key Type Different, Control Key Registration Required No, Body Color Silver, Body Finish Laminated, Keyway Type Master K6000, Weather Resistant No, High Security Yes, Interchangeable Core No, Padlock Body Shape Rectangular, Rekeyable Yes

Reviews of Master Lock #6327