Keyed Padlock, Different, 2-7/8"W

MASTER LOCK| Zoro #: G0456915| Mfr #: 6270N

$27.28 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0456915 Mfr #: 6270N
Body Color: GrayShackle Dia.: 3/8"
Number of Pins: 6Body Dia.: 2-7/8"
Shackle Height: 1-23/32"Shackle Width: 1-9/32"
Shackle Type: HiddenBody Material: Steel
Item: Keyed PadlockPadlock Body Shape: Round
Opens with Key No.: 410K959High Security: Yes
Body Thickness: 1-1/4"Body Width: 2-7/8"
Shackle Material: Boron AlloyKey Type: Different
Number of Keys: 2Country of Origin (subject to change): Mexico

Product Description

Keyed Padlock, Shackle Dia. 3/8 In., Shackle Height 1-23/32 In., Shackle Width 1-9/32 In., Shackle Material Boron Alloy, Body Width 2-7/8 In., Body Thickness 1-1/4 In., Body Material Steel, Number of Pins 6, Key Type Different, Opens with Key No. 422310, Body Color Gray, Body Dia. 2-7/8 In., Number of Keys 2, High Security Yes, Padlock Body Shape Round, Shackle Type Hidden

Product Reviews

Save 15%. Sign up for Z-mail.