Keyed Padlock, Different, 2"W

MASTER LOCK| Zoro #: G1759371| Mfr #: 17

$14.36 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Body Thickness: 1"
Padlock Body Shape: Rectangular
Number of Bumpers: 2
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1759371 Mfr #: 17
Body Thickness: 1"Padlock Body Shape: Rectangular
Number of Bumpers: 2Body Width: 2"
Includes: Two keysShackle Material: Boron Hardened Steel
Rekeyable: NoShackle Type: Open
Number of Keys: 2High Security: Yes
Key Type: DifferentNumber of Pins: 5
Shackle Dia.: 7/16"Shackle Height: 1"
Body Material: SteelBody Color: Silver
Weather Resistant: YesOpens with Key No.: 19T455
Item: Keyed PadlockShackle Width: 3/4"
Body Height: 1-5/8"Control Key Registration Required: No
Country of Origin (subject to change): Mexico

Description

Keyed Padlock, Shackle Dia. 7/16 In., Shackle Height 1 In., Shackle Width 3/4 In., Shackle Material Boron Hardened Steel, Body Height 1-5/8 In., Body Width 2 In., Body Thickness 1 In., Body Material Steel, Number of Bumpers 2, Number of Pins 5, Key Type Different, Control Key Registration Required No, Opens with Key No. G4544967, Includes Two Keys, Body Color Silver, Number of Keys 2, Weather Resistant Yes, High Security Yes, Padlock Body Shape Rectangular, Rekeyable No, Shackle Type Open

Reviews