KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Keyed Padlock, Different, 2"W

MASTER LOCK| Zoro #: G1391171| Mfr #: 17N

$21.75 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Number of Pins: 5
Shackle Dia.: 7/16"
Includes: Two keys
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1391171 Mfr #: 17N
Number of Pins: 5Shackle Dia.: 7/16"
Includes: Two keysBody Material: Steel
Shackle Material: Boron Hardened SteelBody Width: 2"
Shackle Width: 3/4"Key Type: Different
Padlock Body Shape: RectangularBody Thickness: 1-1/8"
Opens with Key No.: 19T455Rekeyable: No
Shackle Height: 1"Shackle Type: Open
Number of Bumpers: 2Item: Keyed Padlock
High Security: NoControl Key Registration Required: No
Number of Keys: 2Body Height: 1-5/8"
Body Color: Black/SilverCountry of Origin (subject to change): Mexico

Description

Keyed Padlock, Shackle Dia. 7/16 In., Shackle Height 1 In., Shackle Width 3/4 In., Shackle Material Boron Hardened Steel, Body Height 1-5/8 In., Body Width 2 In., Body Thickness 1-1/8 In., Body Material Steel, Number of Bumpers 2, Number of Pins 5, Key Type Different, Control Key Registration Required No, Opens with Key No. G4544967, Includes Two Keys, Body Color Black/Silver, Number of Keys 2, High Security No, Padlock Body Shape Rectangular, Rekeyable No, Shackle Type Open

Reviews