SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Keyed Padlock, Different, 2"W

MASTER LOCK| Zoro #: G1867722| Mfr #: 5LJ

$11.58 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Shackle Dia.: 3/8"Shackle Material: Boron Hardened SteelKey Type: Different
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1867722 Mfr #: 5LJ
Shackle Dia.: 3/8"Shackle Material: Boron Hardened Steel
Key Type: DifferentIncludes: Two keys
Weather Resistant: YesBody Thickness: 1"
Control Key Registration Required: NoNumber of Keys: 2
Body Material: SteelShackle Type: Open
Body Width: 2"Body Color: Silver
Body Height: 1-1/2"Shackle Height: 2-1/2"
Number of Bumpers: 2Item: Keyed Padlock
Opens with Key No.: A152High Security: Yes
Padlock Body Shape: RectangularShackle Width: 15/16"
Rekeyable: NoNumber of Pins: 4
Country of Origin (subject to change): Mexico

Description

Keyed Padlock, Shackle Dia. 3/8 In., Shackle Height 2-1/2 In., Shackle Width 15/16 In., Shackle Material Boron Hardened Steel, Body Height 1-1/2 In., Body Width 2 In., Body Thickness 1 In., Body Material Steel, Number of Bumpers 2, Number of Pins 4, Key Type Different, Control Key Registration Required No, Opens with Key No. A152, Body Color Silver, Weather Resistant Yes, High Security Yes, Padlock Body Shape Rectangular, Rekeyable No, Shackle Type Open

Reviews