KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Keyed Padlock, Different, 2"W

MASTER LOCK| Zoro #: G0960872| Mfr #: 5NLJ

$22.32 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Number of Pins: 4
Shackle Dia.: 3/8"
Includes: Two keys
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0960872 Mfr #: 5NLJ
Number of Pins: 4Shackle Dia.: 3/8"
Includes: Two keysBody Material: Steel
Shackle Material: Boron Hardened SteelBody Width: 2"
Shackle Width: 15/16"Key Type: Different
Padlock Body Shape: RectangularBody Thickness: 1"
Opens with Key No.: A152Rekeyable: No
Shackle Height: 2-1/2"Shackle Type: Open
Number of Bumpers: 2Item: Keyed Padlock
High Security: NoControl Key Registration Required: No
Number of Keys: 2Body Height: 1-1/2"
Body Color: Black/SilverCountry of Origin (subject to change): Mexico

Description

Keyed Padlock, Shackle Dia. 3/8 In., Shackle Height 2-1/2 In., Shackle Width 15/16 In., Shackle Material Boron Hardened Steel, Body Height 1-1/2 In., Body Width 2 In., Body Thickness 1 In., Body Material Steel, Number of Bumpers 2, Number of Pins 4, Key Type Different, Control Key Registration Required No, Opens with Key No. A152, Includes Two Keys, Body Color Black/Silver, Number of Keys 2, High Security No, Padlock Body Shape Rectangular, Rekeyable No, Shackle Type Open

Reviews