KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Keyed Padlock, Different, 2"W

MASTER LOCK| Zoro #: G1600356| Mfr #: 6850

$18.79 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Control Key Registration Required: No
Key Type: Different
Number of Keys: 2
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1600356 Mfr #: 6850
Control Key Registration Required: NoKey Type: Different
Number of Keys: 2Item: Keyed Padlock
Shackle Width: 29/32"High Security: Yes
Body Material: BrassShackle Height: 1-1/2"
Weather Resistant: YesBody Thickness: 1"
Shackle Material: Boron Hardened SteelPadlock Body Shape: Rectangular
Rekeyable: YesNumber of Pins: 5
Includes: Two keysBody Color: Gold
Opens with Key No.: 10G202Shackle Type: Open
Shackle Dia.: 3/8"Body Width: 2"
Country of Origin (subject to change): Mexico

Description

Keyed Padlock, Shackle Dia. 3/8 In., Shackle Height 1-1/2 In., Shackle Width 29/32 In., Shackle Material Boron Hardened Steel, Body Width 2 In., Body Thickness 1 In., Body Material Brass, Number of Pins 5, Key Type Different, Control Key Registration Required No, Opens with Key No. 10G202, Includes Two Keys, Body Color Gold, Number of Keys 2, Weather Resistant Yes, High Security Yes, Padlock Body Shape Rectangular, Rekeyable Yes, Shackle Type Open

Reviews