SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Keyed Padlock, Different, 2"W

MASTER LOCK| Zoro #: G1868185| Mfr #: 6850N

$30.30 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Body Width: 2"Key Type: DifferentShackle Dia.: 3/8"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1868185 Mfr #: 6850N
Body Width: 2"Key Type: Different
Shackle Dia.: 3/8"Body Color: Brass
Item: Keyed PadlockShackle Width: 29/32"
Number of Pins: 5Shackle Height: 1-1/2"
Opens with Key No.: 10G034Control Key Registration Required: No
Shackle Type: OpenRekeyable: Yes
Includes: Two keysBody Material: Brass
High Security: YesShackle Material: Boron Hardened Steel
Number of Keys: 2Padlock Body Shape: Rectangular
Body Thickness: 1"Country of Origin (subject to change): Mexico

Description

Keyed Padlock, Shackle Dia. 3/8 In., Shackle Height 1-1/2 In., Shackle Width 29/32 In., Shackle Material Boron Hardened Steel, Body Width 2 In., Body Thickness 1 In., Body Material Brass, Number of Pins 5, Key Type Different, Control Key Registration Required No, Opens with Key No. 10G034, Body Color Brass, High Security Yes, Padlock Body Shape Rectangular, Rekeyable Yes, Shackle Type Open

Reviews