SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Keyed Padlock, Different, 2"W

MASTER LOCK| Zoro #: G0828861| Mfr #: 6LJ

$13.21 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Shackle Dia.: 3/8"Shackle Material: Boron Hardened SteelKey Type: Different
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0828861 Mfr #: 6LJ
Shackle Dia.: 3/8"Shackle Material: Boron Hardened Steel
Key Type: DifferentIncludes: Two keys
Number of Bumpers: 1Body Thickness: 1"
Control Key Registration Required: NoNumber of Keys: 2
Body Material: BrassBody Finish: Laminated
Shackle Type: OpenBody Width: 2"
Body Color: SilverBody Height: 2"
Shackle Height: 2-1/2"Item: Keyed Padlock
Opens with Key No.: A690High Security: Yes
Padlock Body Shape: RectangularShackle Width: 15/16"
Rekeyable: NoNumber of Pins: 4
Country of Origin (subject to change): Mexico

Description

Keyed Padlock, Shackle Dia. 3/8 In., Shackle Height 2-1/2 In., Shackle Width 15/16 In., Shackle Material Boron Hardened Steel, Body Height 2 In., Body Width 2 In., Body Thickness 1 In., Body Material Brass, Number of Bumpers 1, Number of Pins 4, Key Type Different, Control Key Registration Required No, Opens with Key No. A690, Body Color Silver, Body Finish Laminated, High Security Yes, Padlock Body Shape Rectangular, Rekeyable No, Shackle Type Open

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews