Keyed Padlock, Different, 2"W

MASTER LOCK| Zoro #: G0754564| Mfr #: 7050

$16.63 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Keyed Padlock
Control Key Registration Required: No
Body Thickness: 1"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0754564 Mfr #: 7050
Item: Keyed PadlockControl Key Registration Required: No
Body Thickness: 1"Number of Pins: 5
Padlock Body Shape: RectangularBody Material: Steel
Shackle Height: 1-1/2"Body Width: 2"
Includes: KeysShackle Type: Open
Key Type: DifferentShackle Material: Boron Hardened Steel
Rekeyable: YesBody Color: Silver
High Security: YesShackle Width: 29/32"
Number of Keys: 2Shackle Dia.: 3/8"
Country of Origin (subject to change): Mexico

Description

Keyed Padlock, Shackle Dia. 3/8 In., Shackle Height 1-1/2 In., Shackle Width 29/32 In., Shackle Material Boron Hardened Steel, Body Width 2 In., Body Thickness 1 In., Body Material Steel, Number of Pins 5, Key Type Different, Control Key Registration Required No, Includes Keys, Body Color Silver, Number of Keys 2, High Security Yes, Padlock Body Shape Rectangular, Rekeyable Yes, Shackle Type Open

Reviews