Keyed Padlock, Different, 2"W

MASTER LOCK| Zoro #: G1593742| Mfr #: 7050N

$29.20 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Keyed Padlock
Body Thickness: 1"
Number of Pins: 5
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1593742 Mfr #: 7050N
Item: Keyed PadlockBody Thickness: 1"
Number of Pins: 5Padlock Body Shape: Rectangular
Body Material: SteelShackle Height: 1-1/2"
Body Color: SilverBody Dia.: 2-1/2"
Body Width: 2"Includes: Keys
Shackle Type: OpenKey Type: Different
Shackle Material: Boron Hardened SteelOpens with Key No.: 11G305
Rekeyable: YesShackle Dia.: 3/8"
High Security: YesControl Key Registration Required: No
Number of Keys: 2Shackle Width: 29/32"
Country of Origin (subject to change): Mexico

Description

Keyed Padlock, Shackle Dia. 3/8 In., Shackle Height 1-1/2 In., Shackle Width 29/32 In., Shackle Material Boron Hardened Steel, Body Width 2 In., Body Thickness 1 In., Body Material Steel, Number of Pins 5, Key Type Different, Control Key Registration Required No, Opens with Key No. 11G305, Includes Keys, Body Color Silver, Body Dia. 2-1/2 In., Number of Keys 2, High Security Yes, Padlock Body Shape Rectangular, Rekeyable Yes, Shackle Type Open

Reviews