KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Keyed Padlock, Different, 3-1/4"W

MASTER LOCK| Zoro #: G0970252| Mfr #: 101

$20.97 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Number of Pins: 5
Shackle Dia.: 5/16"
Includes: key
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0970252 Mfr #: 101
Number of Pins: 5Shackle Dia.: 5/16"
Includes: keyBody Material: Steel
Shackle Material: Boron AlloyInterchangeable Core: Yes
Body Width: 3-1/4"Shackle Width: 2-1/4"
Key Type: DifferentPadlock Body Shape: Rectangular
Body Thickness: 7/8"Opens with Key No.: 10L648
Rekeyable: YesShackle Height: 3"
Shackle Type: ExtendedItem: Keyed Padlock
For Use With: Refrigerators & FreezersHigh Security: Yes
Control Key Registration Required: NoBody Finish: Laminated
Body Color: SilverCountry of Origin (subject to change): Mexico

Description

Keyed Padlock, Shackle Dia. 5/16 In., Shackle Height 3 In., Shackle Width 2-1/4 In., Shackle Material Boron Alloy, Body Width 3-1/4 In., Body Thickness 7/8 In., Body Material Steel, Number of Pins 5, Key Type Different, Control Key Registration Required No, Opens with Key No. 22346, For Use With Refrigerators & Freezers, Includes Key, Body Color Silver, Body Finish Laminated, High Security Yes, Interchangeable Core Yes, Padlock Body Shape Rectangular, Rekeyable Yes, Shackle Type Extended

Reviews