KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Labeled Lockout Hasp, Snap-On, 5 Lock

MASTER LOCK| Zoro #: G0908555| Mfr #: 427BLU

$12.30 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Closed Hasp Hole Size: 1-3/4" x 2-1/8"
Color: Blue
Length: 7"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0908555 Mfr #: 427BLU
Closed Hasp Hole Size: 1-3/4" x 2-1/8"Color: Blue
Length: 7"Material: Aluminum/Steel
Max. Number of Padlocks: 5Width: 2-7/8"
Item: Labeled Lockout HaspOSHA Compliant: Yes
Legend: Danger Do Not OperateStandards: OSHA 1910.147
Padlock Shackle Max. Dia.: 3/8"Lockout Hasp Style: Snap-On
Country of Origin (subject to change): China

Description

Labeled Lockout Hasp, Lockout Hasp Style Snap-On, Blue, Max. Number of Padlocks 5, Material Aluminum/Steel, Closed Hasp Hole Size 1-3/4 In. x 2-1/8 In., Length 7 In., Width 2-7/8 In., Padlock Shackle Max. Dia. 3/8 In.

Reviews