SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Labeled Lockout Hasp, Snap-On, 5 Lock

MASTER LOCK| Zoro #: G1432042| Mfr #: 427YLW

$10.64 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Lockout Hasp Style: Snap-OnColor: YellowPadlock Shackle Max. Dia.: 3/8"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1432042 Mfr #: 427YLW
Lockout Hasp Style: Snap-OnColor: Yellow
Padlock Shackle Max. Dia.: 3/8"OSHA Compliant: Yes
Closed Hasp Hole Size: 1-3/4" x 2-1/8"Material: Aluminum/Steel
Legend: Danger Do Not OperateItem: Labeled Lockout Hasp
Width: 2-7/8"Length: 7"
Max. Number of Padlocks: 5Standards: OSHA 1910.147
Country of Origin (subject to change): China

Description

Labeled Lockout Hasp, Lockout Hasp Style Snap-On, Yellow, Max. Number of Padlocks 5, Material Aluminum and Steel, Closed Hasp Hole Size 1-3/4 In. x 2-1/8 In., Length 7 In., Width 2-7/8 In., Padlock Shackle Max. Dia. 3/8 In.

Reviews