20% OFF TEN BACK OF HOUSE CATEGORIESENTER CODE: RESTAURANTAugust 13 – 27SEE DETAILS

Lckout Cinch Sack Cover, Red, 1/4 In. Dia.

MASTER LOCK| Zoro #: G0934997| Mfr #: 453XXL

$19.99 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0934997 Mfr #: 453XXL
Cover Material: NylonItem: Lockout Cinch Sack Cover
Max. Number of Padlocks: 6Padlock Shackle Max. Dia.: 1/4"
Fits: Odd Size and Large Electrical Connectors and Hoist ControlsStandards: Osha
Country of Origin (subject to change): China

Description

Lockout Cinch Sack Cover, Cinch Sack 36 In. x 14 In., Length 36 In., Height 36 In., Diameter 14 In., Material Nylon, Color Red, Locking Holes 6, Max. Shackle Dia. 1/4 In., Use With Padlocks And Hasps

Reviews