KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Lock and Deadbolt, Aged Bronze, 6 Button

MASTER LOCK| Zoro #: G1244433| Mfr #: DSKP0612PD275

$117.65 /ea

This item ships free. Details.Standard ground shipping.
Details:
Mounting Style: Cylindrical
Item: Electronic Keyless Deadbolt
Electrical/Mechanical: Electrical
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1244433 Mfr #: DSKP0612PD275
Mounting Style: CylindricalItem: Electronic Keyless Deadbolt
Electrical/Mechanical: ElectricalOperating Temp. Range: -4 Degrees to 120 Degrees F
Function: Auxiliary with Key OverrideHandle Type: None
Key Override Options: Segal 9.625 KeywayBackset: 2-3/8" to 2-3/4"
Inside Height: 5-3/4"Grade: 2
Door Thickness: 1-3/8" to 1-3/4"Power Source: (4) AA Alkaline Batteries
Includes: (4) AAA BatteriesWeather Resistant: Yes
Number of Keys: 6Hand: Nonhanded
Timed Entry Allowance: 6 sec.Lock Material: Zinc and Brass
Battery Life: 80,000 CyclesLatch Length: 3-1/2"
Outside Height: 4-1/8"Max. User Codes: 20
Series: DSKP06Standards: BHMA
Latch Front Size: 2-1/8" x 1"Finish: Aged Bronze
Access Method: KeypadCountry of Origin (subject to change): China

Description

Electronic Keyless Deadbolt, Function Auxiliary with Key Override, Access Method Keypad, Mounting Style Cylindrical, Lock Material Zinc and Brass, Finish Aged Bronze, Series DSKP06, Handle Type None, Door Thickness 1-3/8 In. to 1-3/4 In., Key Override Options Segal 9.625 Keyway, Hand Nonhanded, Outside Height 4-1/8 In., Power Source (4) AA Alkaline Batteries, Battery Life 80,000 Cycles, Operating Temp. Range -4 Degrees to 120 Degrees F, Max. User Codes 20, Grade 2, Standards BHMA

Reviews