Lock and Deadbolt, Antique Brass, 6 Button

MASTER LOCK| Zoro #: G0347155| Mfr #: DSKP0605

$128.98 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Timed Entry Allowance: 6 sec.
Series: DSKP06
Battery Life: 80,000 Cycles
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0347155 Mfr #: DSKP0605
Timed Entry Allowance: 6 sec.Series: DSKP06
Battery Life: 80,000 CyclesAccess Method: Keypad
Handle Type: NoneNumber of Keys: 6
Max. User Codes: 20Backset: 2-3/8" to 2-3/4"
Inside Height: 5-3/4"Grade: 2
Key Override Options: Schlage "C" Keyway (Included)Latch Length: 3-1/2"
Finish: Antique BrassMounting Style: Cylindrical
Includes: (4) AAA BatteriesHand: Nonhanded
Lock Material: Zinc and BrassOperating Temp. Range: -4 Degrees to 120 Degrees F
Power Source: (4) AA Alkaline BatteriesLatch Front Size: 2-1/8" x 1"
Weather Resistant: YesFunction: Auxiliary with Key Override
Outside Height: 4-1/8"Standards: BHMA
Electrical/Mechanical: ElectricalDoor Thickness: 1-3/8" to 1-3/4"
Item: Electronic Keyless DeadboltCountry of Origin (subject to change): China

Description

Electronic Keyless Deadbolt, Function Auxiliary with Key Override, Access Method Keypad, Mounting Style Cylindrical, Lock Material Zinc and Brass, Finish Antique Brass, Series DSKP06, Handle Type None, Door Thickness 1-3/8 In. to 1-3/4 In., Key Override Options Schlage In.C In. Keyway (Included), Hand Nonhanded, Outside Height 4-1/8 In., Power Source (4) AA Alkaline Batteries, Battery Life 80,000 Cycles, Operating Temp. Range -4 Degrees to 120 Degrees F, Max. User Codes 20, Grade 2

Reviews