PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Lock and Deadbolt, Antique Brass, 6 Button

MASTER LOCK| Zoro #: G1873207| Mfr #: DSKP0605D275

$91.69 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Handle Type: NoneGrade: 2Electrical/Mechanical: Electrical
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1873207 Mfr #: DSKP0605D275
Handle Type: NoneGrade: 2
Electrical/Mechanical: ElectricalMounting Style: Cylindrical
Latch Front Size: 2-1/8" x 1"Outside Height: 4-1/8"
Battery Life: 80,000 CyclesPower Source: (4) AA Alkaline Batteries
Finish: Antique BrassWeather Resistant: Yes
Includes: (4) AAA BatteriesTimed Entry Allowance: 6 sec.
Standards: BHMASeries: DSKP06
Backset: 2-3/8" to 2-3/4"Operating Temp. Range: -4 Degrees to 120 Degrees F
Max. User Codes: 20Inside Height: 5-3/4"
Door Thickness: 1-3/8" to 1-3/4"Latch Length: 3-1/2"
Item: Electronic Keyless DeadboltFunction: Auxiliary with Key Override
Hand: NonhandedAccess Method: Keypad
Lock Material: Zinc and BrassKey Override Options: Segal 9.625 Keyway
Number of Keys: 6Country of Origin (subject to change): China

Description

Electronic Keyless Deadbolt, Function Auxiliary with Key Override, Access Method Keypad, Mounting Style Cylindrical, Lock Material Zinc and Brass, Finish Antique Brass, Series DSKP06, Handle Type None, Door Thickness 1-3/8 In. to 1-3/4 In., Key Override Options Segal 9.625 Keyway, Hand Nonhanded, Outside Height 4-1/8 In., Power Source (4) AA Alkaline Batteries, Battery Life 80,000 Cycles, Operating Temp. Range -4 Degrees to 120 Degrees F, Max. User Codes 20, Grade 2, Standards BHMA

Reviews