Lock and Deadbolt, Brass, 6 Button

MASTER LOCK| Zoro #: G1735352| Mfr #: DSKP0603P

$105.99 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Grade: 2Mounting Style: CylindricalDoor Thickness: 1-3/8" to 1-3/4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1735352 Mfr #: DSKP0603P
Grade: 2Mounting Style: Cylindrical
Door Thickness: 1-3/8" to 1-3/4"Weather Resistant: Yes
Latch Length: 3-1/2"Number of Keys: 6
Item: Electronic Keyless DeadboltMax. User Codes: 20
Inside Height: 5-3/4"Power Source: (4) AA Alkaline Batteries
Outside Height: 4-1/8"Lock Material: Zinc and Brass
Series: DSKP06Access Method: Keypad
Standards: BHMAIncludes: (4) AAA Batteries
Latch Front Size: 2-1/8" x 1"Timed Entry Allowance: 6 sec.
Backset: 2-3/8" to 2-3/4"Handle Type: None
Key Override Options: Schlage "C" Keyway (Included)Function: Auxiliary with Key Override
Operating Temp. Range: -4 Degrees to 120 Degrees FBattery Life: 80,000 Cycles
Electrical/Mechanical: ElectricalHand: Nonhanded
Finish: Bright BrassCountry of Origin (subject to change): China

Description

Electronic Keyless Deadbolt, Function Auxiliary with Key Override, Access Method Keypad, Mounting Style Cylindrical, Lock Material Zinc and Brass, Finish Bright Brass, Series DSKP06, Handle Type None, Door Thickness 1-3/8 In. to 1-3/4 In., Key Override Options Schlage In.C In. Keyway (Included), Hand Nonhanded, Outside Height 4-1/8 In., Power Source (4) AA Alkaline Batteries, Battery Life 80,000 Cycles, Operating Temp. Range -4 Degrees to 120 Degrees F, Max. User Codes 20, Grade 2

Reviews