KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Lock and Deadbolt, Brass, 6 Button

MASTER LOCK| Zoro #: G1634701| Mfr #: DSKP0603PD105

$83.49 /ea

This item ships free. Details.Standard ground shipping.
Details:
Lock Material: Zinc and Brass
Key Override Options: Arrow Keyway
Function: Auxiliary with Key Override
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1634701 Mfr #: DSKP0603PD105
Lock Material: Zinc and BrassKey Override Options: Arrow Keyway
Function: Auxiliary with Key OverrideGrade: 2
Timed Entry Allowance: 6 sec.Hand: Nonhanded
Operating Temp. Range: -4 Degrees to 120 Degrees FIncludes: (4) AAA Batteries
Item: Electronic Keyless DeadboltInside Height: 5-3/4"
Mounting Style: CylindricalDoor Thickness: 1-3/8" to 1-3/4"
Latch Length: 3-1/2"Weather Resistant: Yes
Backset: 2-3/8" to 2-3/4"Latch Front Size: 2-1/8" x 1"
Series: DSKP06Battery Life: 80,000 Cycles
Finish: Bright BrassMax. User Codes: 20
Outside Height: 4-1/8"Power Source: (4) AA Alkaline Batteries
Electrical/Mechanical: ElectricalStandards: BHMA
Handle Type: NoneNumber of Keys: 6
Access Method: KeypadCountry of Origin (subject to change): China

Description

Electronic Keyless Deadbolt, Function Auxiliary with Key Override, Access Method Keypad, Mounting Style Cylindrical, Lock Material Zinc and Brass, Finish Bright Brass, Series DSKP06, Handle Type None, Door Thickness 1-3/8 In. to 1-3/4 In., Key Override Options Arrow Keyway, Hand Nonhanded, Outside Height 4-1/8 In., Power Source (4) AA Alkaline Batteries, Battery Life 80,000 Cycles, Operating Temp. Range -4 Degrees to 120 Degrees F, Max. User Codes 20, Grade 2, Standards BHMA

Reviews