Lock and Deadbolt, Satin Nickel, 6 Button

MASTER LOCK |Zoro #: G1818582|Mfr #: DSKP0615D035

$122.65 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1818582 Mfr #: DSKP0615D035
Series: DSKP06Backset: 2-3/8" to 2-3/4"
Power Source: (4) AA Alkaline BatteriesBattery Life: 80, 000 Cycles
Number of Keys: 6Outside Height: 4-1/8"
Max. User Codes: 20Door Thickness: 1-3/8" to 1-3/4"
Weather Resistant: YesLock Material: Zinc and Brass
Includes: (4) AAA BatteriesStandards: BHMA
Grade: 2Timed Entry Allowance: 6 sec.
Inside Height: 5-3/4"Function: Auxiliary with Key Override
Hand: NonhandedAccess Method: Keypad
Mounting Style: CylindricalOperating Temp. Range: -4 Degrees to 120 Degrees F
Item: Electronic Keyless DeadboltLatch Length: 3-1/2"
Latch Front Size: 2-1/8" x 1"Handle Type: None
Finish: Satin NickelSeries: DSKP06
Key Override Options: Yale KeywayCountry of Origin (subject to change): China

Product Description

Electronic Keyless Deadbolt, Function Auxiliary with Key Override, Access Method Keypad, Mounting Style Cylindrical, Lock Material Zinc and Brass, Finish Satin Nickel, Series DSKP06, Handle Type None, Door Thickness 1-3/8 In. to 1-3/4 In., Key Override Options Yale Keyway, Hand Nonhanded, Outside Height 4-1/8 In., Power Source (4) AA Alkaline Batteries, Battery Life 80, 000 Cycles, Operating Temp. Range -4 Degrees to 120 Degrees F, Max. User Codes 20, Grade 2, Standards BHMA

Product Reviews

Save 15% when you sign up for Z-mail.