Lock and Deadbolt, Satin Nickel, 6 Button

MASTER LOCK| Zoro #: G2110516| Mfr #: DSKP0615D125

$111.95 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2110516 Mfr #: DSKP0615D125
Series: DSKP06Backset: 2-3/8" to 2-3/4"
Power Source: (4) AA Alkaline BatteriesElectrical/Mechanical: Electrical
Battery Life: 80, 000 CyclesNumber of Keys: 6
Outside Height: 4-1/8"Max. User Codes: 20
Door Thickness: 1-3/8" to 1-3/4"Weather Resistant: Yes
Lock Material: Zinc and BrassIncludes: (4) AAA Batteries
Standards: BHMAGrade: 2
Timed Entry Allowance: 6 sec.Inside Height: 5-3/4"
Function: Auxiliary with Key OverrideHand: Nonhanded
Access Method: KeypadMounting Style: Cylindrical
Operating Temp. Range: -4 Degrees to 120 Degrees FItem: Electronic Keyless Deadbolt
Latch Length: 3-1/2"Latch Front Size: 2-1/8" x 1"
Handle Type: NoneFinish: Satin Nickel
Series: DSKP06Key Override Options: Kwikset Keyway
Country of Origin (subject to change): China

Product Description

Electronic Keyless Deadbolt, Function Auxiliary with Key Override, Access Method Keypad, Mounting Style Cylindrical, Lock Material Zinc and Brass, Finish Satin Nickel, Series DSKP06, Handle Type None, Door Thickness 1-3/8 In. to 1-3/4 In., Key Override Options Kwikset Keyway, Hand Nonhanded, Outside Height 4-1/8 In., Power Source (4) AA Alkaline Batteries, Battery Life 80,000 Cycles, Operating Temp. Range -4 Degrees to 120 Degrees F, Max. User Codes 20, Grade 2, Standards BHMA

Product Reviews

Save 15%. Sign up for Z-mail.