Lockout Hasp, Snap-On, 8 Lock

MASTER LOCK| Zoro #: G2428736| Mfr #: S431

$10.72 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Legend: No legendPadlock Shackle Max. Dia.: 5/16"Material: Stainless Steel
Save 15%. Sign up for Z-mail.


Zoro #: G2428736 Mfr #: S431
Legend: No legendPadlock Shackle Max. Dia.: 5/16"
Material: Stainless SteelWidth: 1-3/4"
Lockout Hasp Style: Snap-OnStandards: OSHA 1910.147
Color: SilverLength: 5-1/4"
Closed Hasp Hole Size: 1"Item: Lockout Hasp
OSHA Compliant: YesMax. Number of Padlocks: 8
Country of Origin (subject to change): China


Lockout Hasp, Lockout Hasp Style Snap-On, Silver, Max. Number of Padlocks 8, Material Stainless Steel, Closed Hasp Hole Size 1 In., Length 5-1/4 In., Width 1-3/4 In., Padlock Shackle Max. Dia. 5/16 In.