KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Lockout Padlock Assortment, KD

MASTER LOCK| Zoro #: G1029865| Mfr #: 1220AST

$42.37 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Number of Pins: 4
Shackle Dia.: 9/32"
Body Material: Steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1029865 Mfr #: 1220AST
Number of Pins: 4Shackle Dia.: 9/32"
Body Material: SteelShackle Material: Hardened Steel
Body Width: 1-1/2"Bumper Color: Assorted
Body Thickness: 3/4"Shackle Height: 3/4"
Body Color: AssortedShackle Width: 5/8"
Key Type: DifferentItem: Lockout Padlock Assortment
Number of Keys: 2Body Finish: Laminated
Standards: OSHACountry of Origin (subject to change): Mexico

Description

Lockout Padlock Assortment, Key Type Different, Body Material Steel, Shackle Dia. 9/32 In., Shackle Height 3/4 In., Shackle Material Hardened Steel, Shackle Width 5/8 In., Body Width 1-1/2 In., Body Thickness 3/4 In., Bumper Color Assorted, Standards OSHA, Body Finish Laminated, Body Color Assorted, Number of Keys 2, Number of Pins 4

Reviews