KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Lockout Padlock, KA, Black, 1-15/16"H

MASTER LOCK| Zoro #: G0716012| Mfr #: 6835KABLK-10G005

$14.10 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Number of Pins: 5
Shackle Dia.: 1/4"
Body Material: Aluminum
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0716012 Mfr #: 6835KABLK-10G005
Number of Pins: 5Shackle Dia.: 1/4"
Body Material: AluminumShackle Material: Chrome Plated Hardened Steel
Body Width: 1-9/16"Shackle Width: 25/32"
Shackle Height: 1-1/16"Shackle Type: Open
Key Type: AlikeItem: Lockout Padlock
Green Certification or Other Recognition: UL Environment Claims ValidationNumber of Keys: 2
Body Height: 1-15/16"Body Color: Black
Country of Origin (subject to change): Mexico

Description

Lockout Padlock, Key Type Alike, Body Material Aluminum, Shackle Dia. 1/4 In., Shackle Height 1-1/16 In., Shackle Material Chrome Plated Hardened Steel, Shackle Width 25/32 In., Body Width 1-9/16 In., UL Environment Claims Validation, Body Height 1-15/16 In., Body Color Black, Shackle Type Open, Number of Keys 2, Number of Pins 5

Reviews