October Savings Are Here! Take 20% Off $150+. We’re here to help! Call (855) 289-9676
0 Cart

Lockout Padlock, KA, Black, 1-7/8"H

  • Zoro #: G0070594
  • Mfr #: 6835KABLK10G504

$16.03

Details
  • Shackle Width: 3/4"
  • Shackle Type: Open
  • Green Certification or Other Recognition: UL Environment Claims Validation
See full product details
Orders over $50 ship free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Master Lock #6835KABLK10G504 Specifications

  • Zoro #: G0070594
  • Mfr #: 6835KABLK10G504
Shackle Width: 3/4" Shackle Type: Open
Green Certification or Other Recognition: UL Environment Claims Validation Body Finish: Powder Coated
Shackle Dia.: 1/4" Item: Lockout Padlock
Body Material: Aluminum Number of Keys: 2
Number of Pins: 5 Body Width: 1-1/2"
Body Height: 1-7/8" Shackle Material: Chrome Plated Hardened Steel
Shackle Height: 1-1/16" Body Color: Black
Key Type: Alike Country of Origin (subject to change): Mexico

Description

Lockout Padlock, Key Type Alike, Body Material Aluminum, Shackle Dia. 1/4 In., Shackle Height 1-1/16 In., Shackle Material Chrome Plated Hardened Steel, Shackle Width 3/4 In., Body Width 1-1/2 In., UL Environment Claims Validation, Body Height 1-7/8 In., Body Finish Powder Coated, Body Color Black, Shackle Type Open, Number of Keys 2, Number of Pins 5

Reviews of Master Lock #6835KABLK10G504